Beli insulation gasket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KLINGER Gasket Klingerit 200atribut:
- Max. Operating Pressure (bar): 40
- Maximum Operating Temperature (°C): 400
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- Non Brand Wear-Resistant Aramid Gasket SheetDeskripsi:These gasket sheets are made of wear-resistant aramid fibers and are blended with an oil-resistant Buna-N binder. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.atribut:
- UNSPSC: 31181512
- Backing Type: Plain
- Binder Material: Buna-N
- Color: Green
- Form: Sheet
- Maximum Operating Temperature (°F): 400
- Metal Detectable: No
- Minimum Operating Temperature (°F): 0 (Zero)
- Reinforced: Yes
- X-Ray Detectable: No
- Latty Gland Packing (Mechanical seal) HEPHAISTOS 2000 GDeskripsi:LATTY HEPHAISTOS 2000 GINSULATING BOLSTER PACKINGS UP TO 850 °CFlexible sleeve braided with glass fibres, treated for high-temperature resistance, reinforced with a yarn made of nickel-chrome alloy, around a core containing high-temperature carded glass fibres and natural fibres. Outstanding thermal insulation capacity, high resistance to thermal shocks, good sound insulation properties. High-temperature applications, insulation, expansion joints. High thermal insulation capacity, high thermal shock resistance, good sound insulation properties.atribut:
- Temperature (°C): 0 to 850
- Ph: 2-13
- Type of Industries: High-temperature applications, insulation, expansion joint.
- Fluids: Slurry Fluids
- GORE Chemical-Resistant PTFE Flange GasketsDeskripsi:These ePTFE ring gaskets are made of expanded PTFE which is a more compressible form of PTFE that provides a tighter seal. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.atribut:
- UNSPSC: 31181503
- Binder Material: None
- Color: White
- FDA Approved: No
- Features: Long-Term reliable Sealing
- For Flange ANSI Class: 150
- For Fluid Type: Acids; Alkali; Solvents
- Gasket Material: ePTFE
- Gasket Type: Ring Gasket
- Hardness: Not Rated
- Includes Mounting Hardware: No
- Material: Expanded ePTFE
- Maximum Operating Pressure: 3000
- Maximum Operating Temperature (°F): 600
- Metal Detectable: No
- Minimum Operating Temperature (°F): -452
- Reinforced: No
- Reinforcement Material: None
- Resistance Properties: Chemical-Resistant
- Standards: ASME B16.21; ASME B16.21 GLS ID; ASME B16.21 NPS ID; EN 1514-1; EN 1514-1 GLS ID; EN Standard
- Thickness (inch): 1/8
- X-Ray Detectable: No
- NICHIASU Naflon Special Filler PTFE Cut Gasketatribut:
- Thickness (mm): 3
- Working Temperature Range: -200 to 200degreesC
- Nidec Rocker Switch HLSDeskripsi:It is a switch that realizes an economical price by thorough VA and silver-saving design.The contact part uses a seesaw-type slide mechanism (patented) to ensure contact stability and high reliability, and can be used with a wide range of current capacities from 1mA to 12A.In addition, self-extinguishing UL94V 10 phenol resin is used for the box material, and it has excellent insulation and sag resistance. All types (except HLS308A) are UL and CSA certified products and are highly reliable switches.atribut:
- RoHS Directive: Compatible with 10 substances
- Electrical Life (times): 15000
- Terminal Shape: Tab terminal # 187 TAB: # 187 (t = 0.5)
- Number of Poles: Faraday Paradox
- Rated: Maximum: AC125V 12A / AC250V 6A, Minimum: AC / DC6V 1mA
- Contact Resistance (miliΩ): 20 or less (DC2-4V 1A)
- Insulation Resistance (MΩ): 100 or more (DC500V)
- Withstand Voltage (V) : AC 1500 for 1 minutes
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- KLINGER Gasket Klingerit 1000atribut:
- Max. Operating Pressure (bar): 200
- Length (m): 2
- Maximum Operating Temperature (°C): 550
- Width (m): 1.5
- NICHIASU Ebilon Gasketatribut:
- Thickness (mm): 5
- Daytona Base Gasket Sheetatribut:
- Material: Non-asbestos
- Color: Light Orange
- Heat-Resistant Temperature: 180°C
- Dimension: 150x150mm
- KLINGER Gasket Sil C-4400Deskripsi:Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 100
- Maximum Operating Temperature (°C): 400
- GARLOCK High-Temperature Graphite Gasket SheetsDeskripsi:These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.atribut:
- UNSPSC: 31181512
- Backing Type: Plain
- Binder Material: Buna-N
- Color: Mahogany
- Form: Sheet
- Gasket Material: Graphite
- Maximum Operating Pressure: 2000
- Maximum Operating Temperature (°F): 1000
- Metal Detectable: No
- Minimum Operating Temperature (°F): -100
- Reinforced: Yes
- Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
- X-Ray Detectable: No
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- Daiko Full Face Gasket for Flange Non-Asbestos 3T 5Katribut:
- Thickness (mm): 3
- Suitable fluid: General piping such as water and oil
- Maximum Operating Temperature (°C): 150
- Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Nominal Pressure: 5K
- GARLOCK Chemical-Resistant PTFE Flange GasketsDeskripsi:These high-performance PTFE ring gaskets provide superior sealing over standard PTFE gaskets and prevent deformation from mechanical stress. They are useful for flanges that have damaged or irregular surfaces. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.atribut:
- Binder Material: None
- FDA Approved: Yes
- For Flange ANSI Class: 150
- Gasket Material: PTFE
- Gasket Type: Ring Gasket
- Hardness: Not Rated
- Includes Mounting Hardware: No
- Maximum Operating Temperature (°F): 500
- Metal Detectable: No
- Minimum Operating Temperature (°F): -450
- Reinforced: Yes
- X-Ray Detectable: No
- NICHIASU Gr Vortex Gasketatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -240 to 450degrees
- Daytona Gasket Sheetatribut:
- Material: Non-asbestos
- Heat-Resistant Temperature: 180°C
- Thickness: 0.5mm
Daftar Harga insulation gasket Terbaru March 2026
| KLINGER Gasket Klingerit 200 | Rp489.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp9.900 |
| Non Brand Wear-Resistant Aramid Gasket Sheet | Rp659.900 |
| Latty Gland Packing (Mechanical seal) HEPHAISTOS 2000 G | Rp15.999.900 |
| GORE Chemical-Resistant PTFE Flange Gaskets | Rp699.900 |
| NICHIASU Naflon Special Filler PTFE Cut Gasket | Rp229.900 |
| Nidec Rocker Switch HLS | Rp84.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
| Daiko Graphite Spiral Wound Gasket SWG | Rp149.900 |
| KLINGER Gasket Klingerit 1000 | Rp1.899.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20HEPHAISTOS%202000%20G/jeP105311698-1.jpg)